Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-25/32 x 2-23/32 in.
Mfr # PA3763
Zoro # G1543394
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 11/16 in
- Width 10 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3763
- Zoro # G1543394
- UPC # 791440048737
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 11/16 in |
Width | 10 25/32 in |
Length | 11 25/32 in |
Overall Length | 11 13/16 in |
Overall Height | 2 11/16 in |
Overall Width | 10 25/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Includes | Foam Pad |
Description/Special Features | Panel Air Element with Foam Pad |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Compatible Vehicle Type | Light Duty Trucks |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Dodge |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 11/16 in, Width 10 25/32 in, Length 11 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Heavy-Duty Automotive Replacement, 3057, Bulb Shape: S8 (RP-3057NA)
- CTA MANUFACTURING PLIERS CV JOINT BOOT CLAMP-EARED (CTA4210)
- DORMAN 627-000 Coolant Hose Connector (627-000)
- BERKEBILE OIL 5W30 Full Synthetic 12/32 oz (B5W32)
- BALDWIN FILTERS Coalescer Air Dryer, 5-3/8 x 6-19/32 in. (BA5379)
- BALDWIN FILTERS Air Filter, 8-3/8 x 5-27/32 in. (PA2575)
- BALDWIN FILTERS Air Filter, 10-1/8 x 2-3/8 in. (PA1657)
- BALDWIN FILTERS Air Filter, 13 1/2 in H, 3 21/32 in W, 13 1/2 in L, 3 21/32 in Outside Dia (RS3545)
- BALDWIN FILTERS Air Filter, 7-31/32 x 12-1/2 in. (PA2304-FN)
- BALDWIN FILTERS Air Filter, 24-13/16in.L x 13-3/32in.dia. (RS5287XP)
- WIX FILTERS SUZUKI SAMUARI 86-93/SUZUKI SIDEKICK 89- (46235)
- Baldwin Filters Automotive Engine Air Filters