Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-19/32 x 8-3/8 in.
Mfr # PA5491
Zoro # G5824761
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 8 3/8 in
- Width 10 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5491
- Zoro # G5824761
- UPC # 791440086753
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 8 3/8 in |
Width | 10 19/32 in |
Length | 8 3/8 in |
Outside Dia. | 10 19/32 in |
Outside Diameter - Bottom | 10 19/32 in |
Overall Height | 8 3/8 in |
Inside Diameter - Bottom | 6 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 6 in Gasket |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 3/8 in, Width 10 19/32 in, Length 8 3/8 in, Outside Dia. 10 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Lf, LF9009 (LF9009)
- FULTON Fulton EJ10000101 Pro Series Bolt-On Swivel Jack - 1000 lbs. (EJ10000101)
- GROTE Clearance/Marker Lamp, LED, Red (47072)
- MIDWEST FASTENER 1/4"-20 x 4" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52292)
- BALDWIN FILTERS Air Filter, 10-3/8 x 16 in. (PA2425)
- BALDWIN FILTERS Air Filter, 7-31/32 x 9-5/16 in. (CA4999)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA1676FN)
- BALDWIN FILTERS Crankcase Breather Filter, Rectangular (SA4142)
- BALDWIN FILTERS Air Filter, 5-11/16 x 15-9/16 in. (PA2743)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4113)
- BALDWIN FILTERS Air Filter, 6 x 3-7/8 in. (PA652)
- Baldwin Filters Automotive Engine Air Filters