Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-15/16in. L x 9-1/8in. W
Mfr # PA30000
Zoro # G0383096
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 31/32 in
- Width 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA30000
- Zoro # G0383096
- UPC # 791440096653
- Country of Origin Germany
- Category Automotive Engine Air Filters
Dimensions
Height | 31/32 in |
Width | 9 1/8 in |
Length | 10 15/16 in |
Overall Width | 9 1/8 in |
Overall Height | 31/32 in |
Overall Length | 10 15/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Includes | (2) Gaskets |
Item | Automotive Air Filter |
Filter Design | Panel |
Shape | Rectangular |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Compatible with Manufacturer Model Number | T22DDOP, TDCI |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Use Location | Cabin |
Compatible Vehicle Make | Ford |
Product Type | Cabin Air Filter |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 31/32 in, Width 9 1/8 in, Length 10 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 5VX850 (5VX850)
- CTA MANUFACTURING Brake Bleeder Wrench - 11mm (CTA1951)
- RONSTAN S19 C-Track Composite Slide Saddle Plunger (RC91940)
- C.E. SMITH Post Guide-On, 75 in., w/I-Beam Mtg Clamp, Boxed (27635)
- BALDWIN FILTERS Air Filter, 12-1/8 x 20-3/8 in. (PA2518)
- BALDWIN FILTERS Air Filter, 9-1/8 x 11-7/32 in. (RS4806)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3078)
- BALDWIN FILTERS Air Element With Fins And Lid, PA3879-FN (PA3879-FN)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9 in. (LL1608)
- BALDWIN FILTERS Air Filter, 8-3/8 x 10-1/2 in. (PA1673)
- BALDWIN FILTERS Air Filter, 6-27/32 x 12-3/8 in. (PA3698)
- Baldwin Filters Automotive Engine Air Filters