Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-15/16in. L x 3-3/8in. dia.
Mfr # RS5742
Zoro # G0067481
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 10 15/16 in
- Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5742
- Zoro # G0067481
- UPC # 791440093331
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 10 15/16 in |
Width | 3 3/8 in |
Length | 10 15/16 in |
Outside Dia. | 3 3/8 in |
Outside Diameter | 3 3/8 in |
Flange Diameter | 5 3/32 in |
Overall Height | 10 15/16 in |
Outside Diameter - Bottom | 5 3/32 in |
Inside Diameter - Bottom | 2 11/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 10 15/16 in, Width 3 3/8 in, Length 10 15/16 in, Outside Dia. 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Disconnect Set Ford 3/8 In. And 1/2 In. (39220)
- RAIDER 9 Gauge Gas Cap (22621)
- BALDWIN FILTERS Air Filter, 7-3/8 x 19-1/2 in. (PA2491)
- GROTE Trailer Cable Guard Spring for 82-1002 (82-2141)
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-1/2 in. (PA1634)
- BALDWIN FILTERS Air Element, 11-1/16 x 12-5/16 in. (RS5693)
- BALDWIN FILTERS Air Filter, 5 x 6-3/32 in. (PA4716)
- BALDWIN FILTERS Air Filter, 6-7/8 x 6-3/16 in. (PA1996)
- BALDWIN FILTERS Air Filter, 6-1/4 x 14-1/2 in. (PA2739)
- BALDWIN FILTERS Air Filter, 9-3/4 x 3 in. (PA648)
- WIX FILTERS Air Filter, 49227 (49227)
- Baldwin Filters Automotive Engine Air Filters