Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-1/4 x 22-1/2 in.
Mfr # PA2563
Zoro # G1096575
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 22 1/2 in
- Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2563
- Zoro # G1096575
- UPC # 791440020337
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 22 1/2 in |
Width | 10 1/4 in |
Length | 22 1/2 in |
Outside Dia. | 10 1/4 in |
Overall Height | 22 1/2 in |
Inside Diameter | 29/32 in |
Outside Diameter - Bottom | 10 1/4 in |
Inside Diameter - Bottom | 9 1/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 22 1/2 in, Width 10 1/4 in, Length 22 1/2 in, Outside Dia. 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING FINE-OUT II NIB FILE (SS35260)
- ILC Replacement for Hitachi S108-112 Starter (WX-XRCF-3)
- MINGS MARK Reversible Mat; Swish; Black/Brown; 8Ft x 18Ft (SD8181)
- VELVAC Rubber Cushion Clamp 2", 5/8W, 3/8M (021109)
- BALDWIN FILTERS Air Filter, 10-3/8 x 27 in. (PA2493)
- BALDWIN FILTERS Air Filter, 13-25/32 x 14-1/2 in. (PA1706)
- BALDWIN FILTERS Air Filter, 9-29/32 x 8-1/32 in. (CA4700)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-23/32 in. (PA2001)
- BALDWIN FILTERS Air Filter, 1-5/32 H, 7-9/32" W (PA10097)
- BALDWIN FILTERS Air Filter, 6-3/32 x 10-13/32 in. (PA1753-FN)
- BALDWIN FILTERS Air Filter, 2-29/32 to 3-31/32x2-11/16 in (PA4820)
- Baldwin Filters Automotive Engine Air Filters