Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-1/4 x 20-7/16 in.
Mfr # RS5429
Zoro # G7604231
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 20 7/16 in
- Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5429
- Zoro # G7604231
- UPC # 791440082939
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 7/16 in |
Width | 10 1/4 in |
Length | 20 7/16 in |
Outside Dia. | 10 1/4 in |
Inside Diameter - Bottom | 6 17/32 in |
Outside Diameter - Bottom | 10 1/4 in |
Overall Height | 20 7/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Outer Air Element |
Includes | 6 17/32 in Gasket |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element/Outer/Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | RS5430 |
Compatible Vehicle Make | John Deere, Liebherr, MacDon |
Use Location | Engine |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible Manufacturer Part Number | RS5430 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 20 7/16 in, Width 10 1/4 in, Length 20 7/16 in, Outside Dia. 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT JACK ADJUSTABLE TUBE MOUNT 1-2" (TM-700)
- GROTE Mirror-6.5 X 10-Ss-Split Mirror, 12303 (12303)
- STENS Air Filter 102-467 For Kawasaki 11013-2223 (102-467)
- DISCO Vacuum Connector Assortment, 113 pcs. (8200)
- BALDWIN FILTERS Air Filter, 9-7/32 x 8-5/16 in. (PA1922-FN)
- BALDWIN FILTERS Air Filter, 11-31/32 x 19-1/8 in. (RS5332)
- BALDWIN FILTERS Air Filter, 5-29/32 x 19-19/32 in. (RS3745)
- BALDWIN FILTERS Air Filter, 5-31/32 x 14-1/8 in. (RS3920)
- BALDWIN FILTERS Air Filter, 19-7/16" L x 14" W x 14" H (RS30128)
- BALDWIN FILTERS Air Filter, 7-11/32 x 23-1/2 in. (PA2726)
- BALDWIN FILTERS Breather Filter, 1-15/32 x 1-3/8 in. (SA4315)
- Baldwin Filters Automotive Engine Air Filters