Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-1/32 x 3 in.
Mfr # PA621
Zoro # G1869266
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 in
- Width 10 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA621
- Zoro # G1869266
- UPC # 791440007185
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 in |
Width | 10 1/32 in |
Length | 3 in |
Outside Dia. | 10 1/32 in |
Inside Diameter - Bottom | 8 17/32 in |
Overall Height | 3 in |
Outside Diameter - Bottom | 10 1/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Flame Retardant Media |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Chevrolet, EVO |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 in, Width 10 1/32 in, Length 3 in, Outside Dia. 10 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Filter (742-09335-1)
- SMC DOT Fitting, Straight Union, 3/8", 3/8" (KV2H11-36S)
- GREEN LEAF Cap Bayonet Winged Closed Blk (Y8253040 6PK)
- SPRINGFIELD Swivel, #1640202 (1640202)
- BALDWIN FILTERS Air Filter, 7 x 16-7/16 in. (RS5478-FN)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13 in. (LL1642-2)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-15/16 in. (PA2134)
- BALDWIN FILTERS Filter, Oval, 7-19/32" L, 5-3/32" Dia. (CV15004)
- BALDWIN FILTERS Air Filter, Rectangular, 31/32" H, 7-3/4" W (PA10136)
- BALDWIN FILTERS Air Filter, 3-1/16 x 10-15/32 in. (RS4962)
- PUROLATOR Purolator A50091 PurolatorONE Advanced Air Filter (A50091)
- Baldwin Filters Automotive Engine Air Filters