Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 10-1/32 x 27/32 in.
Mfr # PA5306
Zoro # G3220077
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 7/8 in
- Width 10 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5306
- Zoro # G3220077
- UPC # 791440077133
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 7/8 in |
Width | 10 1/32 in |
Length | 13 3/4 in |
Overall Height | 7/8 in |
Overall Width | 10 1/32 in |
Overall Length | 13 3/4 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Cab |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 7/8 in, Width 10 1/32 in, Length 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Lead Free Clamps, 4-6 Ga, Pos (850109-2001P)
- BALDWIN FILTERS Fuel Filter, 6-3/8 x 3-23/32 x 6-3/8 In (PF7938)
- BANDO Auto Serpentine Belt, 5Pk775 (5PK775)
- BALDWIN FILTERS Inner Air Filter, 9-11/32 x 25-9/32 in. (PA3810)
- BALDWIN FILTERS Element Air Filter, 8-21/32 x 2-13/16 in. (PA5621)
- BALDWIN FILTERS Air Filter, 9-3/4in. L x 9-5/32in. W (PA4486)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-3/16 in. (PA2353)
- BALDWIN FILTERS Air Filter, 9-9/16 x 2-9/16 in. (PA3781)
- BALDWIN FILTERS Air Filter, 4-9/16 x 2-1/4 in. (PA5649)
- BALDWIN FILTERS Air Element, 12-15/16 x 2-29/32 in. (PA5689)
- PUROLATOR Purolator C15388 PurolatorONE Advanced Cabin Air Filter (C15388)
- Baldwin Filters Cabin Air Filters