Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10 13/16 in H, 4 1/8 in W, 10 13/16 in L, 4 1/8 in Outside Dia
Mfr # RS3704
Zoro # G3082527
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 10 13/16 in
- Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3704
- Zoro # G3082527
- UPC # 791440045743
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 13/16 in |
Width | 4 1/8 in |
Length | 10 13/16 in |
Outside Dia. | 4 1/8 in |
Outside Diameter - Bottom | 4 1/8 in |
Inside Diameter - Bottom | 2 5/16 in |
Overall Height | 10 13/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 2 5/16 in Gasket |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Compatible Vehicle Make | Bobcat, Isuzu, John Deere, Komatsu, Kubota, Yanmar |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible with Manufacturer Model Number | RS3705 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 10 13/16 in, Width 4 1/8 in, Length 10 13/16 in, Outside Dia. 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED, Interior Light, Circular, 5.5", White (EW0200)
- AIRMAN Tire Repair Air Compressor Kit, Sealan (71-051-021)
- MARCOM DVD Training Program, WorkplaceSfty, 13min (V0000809SM)
- ILC Replacement for GE General Electric G.E 43564 replacement light bulb lamp (43564 GE GENERAL ELECTRIC G.E)
- BALDWIN FILTERS Air Filter, 4-1/2 x 5-7/8 in. (PA2832)
- BALDWIN FILTERS Air Filter, 4-7/8 to 12-7/32 x 7-11/32 in (CA4702)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-13/32 in. (RS4677)
- BALDWIN FILTERS Air Filter, 9-9/32 x 25-1/2 in. (RS4634)
- BALDWIN FILTERS Air Filter, Engine Air Element, 1-3/16" H (PA30272)
- BALDWIN FILTERS Air Filter, 5-1/16 x 4-1/2 in. (PA2044)
- MANN FILTER Air Filter 1998-2004 Mercedes-Benz SLK230 2.3L, C 24 106 (C 24 106)
- Baldwin Filters Automotive Engine Air Filters