Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-1/2 x 11-7/8 in.
Mfr # PA2820
Zoro # G6120256
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 7/8 in
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2820
- Zoro # G6120256
- UPC # 791440022935
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 7/8 in |
Width | 10 1/2 in |
Length | 11 7/8 in |
Outside Dia. | 10 1/2 in |
Outside Diameter - Bottom | 10 1/2 in |
Overall Height | 11 7/8 in |
Inside Diameter - Bottom | 4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 4 in Gasket |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 7/8 in, Width 10 1/2 in, Length 11 7/8 in, Outside Dia. 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Multifunction Switch Assembly, 2330856 (2330856)
- GROTE Lamp Marker, Low Profile w/Bezel, Yellow (45663)
- CURT Custom Wiring Connector, 56326 (56326)
- MILTON Patch Tube Type Tire Valve, 1-3/8", PK5 (473)
- BALDWIN FILTERS Air Filter, 12-1/32 x 17-3/4 in. (PA2612)
- BALDWIN FILTERS Air Filter, 9-9/16 x 11-19/32 in. (PA1701)
- BALDWIN FILTERS Air Filter, 9-1/16 x 3-5/8 in. (PA602)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32 x 29 in. (PA2732)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA2666)
- BALDWIN FILTERS Air Filter, 6-1/16 x 8-9/32 in. (PA3411-FN)
- WIX FILTERS Inner Used W/&&42546&& Air Filter, 42547 (42547)
- Baldwin Filters Automotive Engine Air Filters