Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-1/2 x 10-1/2 in.
Mfr # PA639
Zoro # G5631796
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 1/2 in
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA639
- Zoro # G5631796
- UPC # 791440007253
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 1/2 in |
Width | 10 1/2 in |
Length | 10 1/2 in |
Outside Dia. | 10 1/2 in |
Outside Diameter - Bottom | 10 1/2 in |
Overall Height | 10 1/2 in |
Inside Diameter - Bottom | 7 3/4 in |
Inside Diameter | 5 5/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | (2) Gaskets |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Compatible Vehicle Make | Allis-Chalmers, Gardner Denver, LeTourneau-Westinghouse |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 1/2 in, Width 10 1/2 in, Length 10 1/2 in, Outside Dia. 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-1/2"L x 3-1/2"W x 6-5/16"H (BF46045-D)
- FAIRCHILD INDUSTRIES 0408 Ford F150 Regular, Strd Cab Door Seal On Body Front LH and RH, OEM7L3Z 1520708A7L3Z 1520709A (KF3088)
- OTC Battery Load Tester Hd 130 Amp (3181)
- KEN-TOOL 4 Way Std Lug Nut Wr, 5/8 In, 22 In, Tires (35659)
- BALDWIN FILTERS Air Filter, 5-31/32 x 8-5/32 in. (PA1777)
- BALDWIN FILTERS Air Filter, 5-5/16in. L x 4-5/8in. dia. (PA30015)
- BALDWIN FILTERS Air Filter, 2-1/8 x 9-7/8 in. (PA1809)
- BALDWIN FILTERS Air Filter, 10-9/16 x 11-13/16 in. (PA2806)
- BALDWIN FILTERS Air Filter, 4-17/32 x 13-9/16 in. (PA2308)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/2 in. (PA2712)
- BALDWIN FILTERS Air Filter, 8-1/2 x 4-3/8 in. (PA2817)
- Baldwin Filters Automotive Engine Air Filters