Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-1/16 x 7-11/16 in.
Mfr # PA3755
Zoro # G5586506
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 11/16 in
- Width 10 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3755
- Zoro # G5586506
- UPC # 791440048614
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 11/16 in |
Width | 10 1/16 in |
Length | 7 11/16 in |
Outside Dia. | 10 1/16 in |
Inside Diameter - Bottom | 7 9/16 in |
Overall Height | 7 11/16 in |
Outside Diameter - Bottom | 10 1/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Element |
Includes | 7 9/16 in Gasket |
Filter Design | Axial Seal |
Type | Element/Outer |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Compatible Vehicle Make | Volvo |
Compatible Vehicle Type | Construction Equipment |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 11/16 in, Width 10 1/16 in, Length 7 11/16 in, Outside Dia. 10 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE CARBURETOR INLET GASKET ASSORTMENT (55143)
- WATERWAY PLASTICS Waterway Plastics WW6408210V 6 in. Ultra Suction with 2 in. Equalizer Fitting; White (WW6408210V)
- BALDWIN FILTERS Hydraulic Filter, 2-29/32 x 4-1/8 In (PT8984-MPG)
- A & I PRODUCTS Outer Profile Tube, w/o Drill Hole, 1 59" x1.7" x1.7" (A-W087637-A)
- BALDWIN FILTERS Air Filter, 5-5/32 x 5-29/32 in. (PA4089)
- BALDWIN FILTERS Air Filter, Radial, Length 7 5/32 (RS30282)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA1676FN)
- BALDWIN FILTERS Air Filter, 5 x 5-5/16 in. (PA2140)
- BALDWIN FILTERS Oil/Air Separator, 5-1/2 x 7-3/32 in. (OAS99029)
- BALDWIN FILTERS Air Filter, 12-1/8 x 16-1/2 in. (PA1886XP)
- WIX FILTERS Air Filter, 49350 (49350)
- Baldwin Filters Automotive Engine Air Filters