Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 10-1/16 x 1-13/16 in.
Mfr # PA5482
Zoro # G2233357
product price: $20.35
/ea
Sold in multiples of 6 for $122.10
$122.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 13/16 in
- Width 10 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5482
- Zoro # G2233357
- UPC # 791440086449
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 13/16 in |
Width | 10 1/16 in |
Length | 12 9/32 in |
Overall Length | 12 9/32 in |
Overall Height | 1 13/16 in |
Overall Width | 10 1/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Filter Design | Panel |
Includes | Charcoal Impregnated Media |
Type | Cab Air Element |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Product Type | Cabin Air Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Komatsu |
Compatible Vehicle Type | Construction Equipment |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Use Location | Cabin |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 13/16 in, Width 10 1/16 in, Length 12 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARWEST PAINT MANUFACTURING CO Teak Oil Seafin Gl (15010)
- WHEEL MASTERS Wheel Masters 8029180 Valve Extenders - 180° (8029180)
- SHURFLO Shurflo Bait Sentry Mag-Drive Livewell Pump (1700-021-030)
- 3M Reflective Tape, White, 12"x5 yd. (3430)
- BALDWIN FILTERS Air Filter, 5-7/16 x 29/32 in. (PA4149 KIT)
- BALDWIN FILTERS Air Element, 7-7/8 x 2-5/32 in. (PA5682)
- BALDWIN FILTERS Air Element, 9-17/32 x 2-3/16 in. (PA5657)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-7/64 in (PA5720)
- BALDWIN FILTERS Air Filter, 6-3/32 x 16-1/4 in. (PA1709)
- BALDWIN FILTERS Cabin Air Panel Filters, 2-23/32 in W (PA30331)
- BOSCH Cabin Air Filter, 6007C (6007C)
- Baldwin Filters Cabin Air Filters