Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-11/16 x 20 in.
Mfr # RS4971
Zoro # G5635551
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 20 in
- Width 10 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4971
- Zoro # G5635551
- UPC # 791440075337
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 in |
Width | 10 11/16 in |
Length | 20 in |
Outside Dia. | 10 11/16 in |
Overall Height | 20 in |
Outside Diameter | 10 11/16 in |
Overall Width | 10 11/16 in |
Overall Length | 20 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | Flame Retardant Media |
Description/Special Features | Outer Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Radial Seal/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 20 in, Width 10 11/16 in, Length 20 in, Outside Dia. 10 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES G4012 - 1984-1996 Chevrolet Corvette Fuel Tank Neck Boot (G4012)
- DAYCO 09-15 Bmw Z4 L6 3.0L Poly Rib Belt, 5070579 (5070579)
- MAIN FILTER WIX A09A06GW Replacement/Interchange Spin-On Filter (MF0058078)
- FARIA BEEDE INSTRUMENTS Oil Pressure Sender 1/8" NPTF American 100 PSI - Single Standard (90519)
- BALDWIN FILTERS Air Filter, 10-27/32 x 20-1/2 in. (LL2582)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-3/4 in. (PA2862)
- BALDWIN FILTERS Air Filter, 8-5/16 x 11-3/4 in. (RS3513)
- BALDWIN FILTERS Air Filter, 5-15/16 x 4 in. (PA669)
- BALDWIN FILTERS Air Filter, 12-13/16" Outside dia. (PA10354)
- BALDWIN FILTERS Air Filter, 3-7/8 x 4-3/32 in. (PA4900)
- PUROLATOR Purolator A25787 PurolatorONE Advanced Air Filter (A25787)
- Baldwin Filters Automotive Engine Air Filters