Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 1-9/16" H, Element Only
Mfr # PA30119
Zoro # G6135118
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oval
- Element Only - Automotive Filters No
- Height 1 9/16 in
- Width 5-5/8 in to 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA30119
- Zoro # G6135118
- UPC # 791440103559
- Country of Origin Germany
- Category Automotive Engine Air Filters
Dimensions
Height | 1 9/16 in |
Width | 5-5/8 in to 9 in |
Length | 1 9/16 in |
Outside Dia. | 5-5/8 in to 9 in |
Overall Height | 1 9/16 in |
Outside Diameter | 5 5/8 in, 9 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oval |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Safety Air Filter Element |
Filter Design | Panel |
Shape | Oval |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | PA30118, SP15, SP15i |
Compatible Vehicle Type | Buses |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | Wirtgen |
Compatible Manufacturer Part Number | PA30118, SP15, SP15i |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 1 9/16 in, Width 5-5/8 in to 9 in, Length 1 9/16 in, Outside Dia. 5-5/8 in to 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Vehicle Protectant, Wipe On, 22 oz., White (18241)
- ZEP Surface Protectant, Liquid, 1 gal., PK4 (145624)
- GARMIN Garmin 0100255300 Striker Vivid Series 7" Fishfinder, 7sv US w/ GT52HW-TM Transducer (010-02553-00)
- DAYCO Radiator Hose, ID 1 7/8 In, OD 2.3 In (75188GL)
- BALDWIN FILTERS Radial Seal Air Filter, 9-1/2 x 19-1/2 in (RS5391)
- BALDWIN FILTERS Air Filter, 13 x 2-1/2 in. (PA2024)
- BALDWIN FILTERS Air Filter, 9-9/16 x 11-19/32 in. (PA1701)
- BALDWIN FILTERS Air Filter, 11-1/2 x 5-1/2 in. (PA2450)
- BALDWIN FILTERS Air Filter, 8-9/16 x 7-13/16 in. (PA2826)
- BALDWIN FILTERS Air Filter, 13-7/8 x 24 in. (PA2559)
- DONALDSON Air Filter (P618689)
- Baldwin Filters Automotive Engine Air Filters