Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 1-5/16" H, 8-61/64" L
Mfr # PA10030
Zoro # G5900846
original price:
$19.75
9% off
new price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Panel
- Element Only - Automotive Filters Yes
- Height 1 5/16 in
- Width 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10030
- Zoro # G5900846
- UPC # 791440103689
- Country of Origin Korea, Republic of
- Category Cabin Air Filters
Dimensions
Height | 1 5/16 in |
Width | 7 7/8 in |
Length | 8 61/64 in |
Overall Length | 8 15/16 in |
Overall Height | 1 3/16 in |
Overall Width | 7 7/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Panel |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Description/Special Features | Heavy Duty Round Air Filter |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Use Location | Cabin |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Passenger Vehicles |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Chrysler, Dodge, Ram Cargo |
Product Type | Cabin Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 1 5/16 in, Width 7 7/8 in, Length 8 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A PresurFlo Hydraulic Fluid ISO 150 SAE 40- 5 Gallon Plastic Pail (55138)
- MIDWEST CAN Midwest Can 6119 5 Gallon Self Venting Plastic Gasoline Can - Red; Pack Of 4 (123755)
- DAYCO Connector Plstc Connector, 80650 (80650)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-3/4 x 5-11/16 In (PF7779)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-3/4 in. (PA3900)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-9/32 in. (PA2613)
- BALDWIN FILTERS Air Filter, 13-21/32 in. Lx6-1/8 in. dia. (RS5591XP)
- BALDWIN FILTERS Air Filter, 8-3/4 x 11/16 in. (PA4398)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-23/32in. L (PA5770)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 2-1/4" H (PA10041)
- BALDWIN FILTERS Air Filter, 7-11/16 x 1-1/8 in. (PA4327)
- Baldwin Filters Cabin Air Filters