Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 1-3/4 x 1-3/8 in.
Mfr # PA1600
Zoro # G2351609
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Breather Filter
- Air Filter Design Square
- Element Only - Automotive Filters Yes
- Height 1 3/8 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1600
- Zoro # G2351609
- UPC # 791440012233
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/8 in |
Width | 1 3/4 in |
Length | 2 1/2 in |
Overall Length | 2 1/2 in |
Overall Height | 1 3/8 in |
Overall Width | 1 3/4 in |
Details
Air Filter Type - Automotive | Air Breather Filter |
Air Filter Design | Square |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Description/Special Features | Poly Foam Air Breather |
Type | Breather/Poly Foam |
Shape | Square |
Features | Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | GMC |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Buses |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Square, Element Only - Automotive Filters Yes, Height 1 3/8 in, Width 1 3/4 in, Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTATIC Strength Test Meter, SWR (302-PDC2)
- ATTWOOD MARINE Attwood Standard Glove Box Black (2638-1)
- DONALDSON Elbow, 45 Degree 5 In (127 Mm) Od-Id, J190025 (J190025)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (28686)
- BALDWIN FILTERS Air Filter, 12-1/8 x 16-1/2 in. (PA1886XP)
- BALDWIN FILTERS Air Filter, 8-27/32" L, 7-27/32" W, 13/32"H (PA30269)
- BALDWIN FILTERS Air Filter, 6-3/32 x 8-7/8 in. (PA1787)
- BALDWIN FILTERS Air Filter, 4-1/2 x 5-7/8 in. (PA2832)
- BALDWIN FILTERS Air Filter, 8-1/16 x 15-1/4 in. (PA1686)
- BALDWIN FILTERS Air Filter, 11-1/8 x 16-1/2 in. (PA1885)
- BALDWIN FILTERS Air Filter, 4-1/4 x 3-5/16 in. (PA675)
- Baldwin Filters Automotive Engine Air Filters