Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 1-3/16"H, 8-21/32" W, 13-3/4" L
Mfr # PA10142
Zoro # G7287727
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters Yes
- Height 1 3/16 in
- Width 8 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA10142
- Zoro # G7287727
- UPC # 00791440112261
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/16 in |
Width | 8 21/32 in |
Length | 13 3/4 in |
Overall Length | 13 3/4 in |
Overall Width | 8 21/32 in |
Overall Height | 1 3/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | Yes |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 3/16 in, Width 8 21/32 in, Length 13 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF7571)
- MAG 1 1 qt Gear Oil Container Brown (MAG00830)
- MIDWEST FASTENER Valve Stem Chrome 4PK (31548)
- AUVECO #8 X 3/4 HEX WASHER HEAD TEKS T.S. ZINC, 100PK (9612)
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-3/8 in. (PA1881)
- BALDWIN FILTERS Air Filter, 4-11/32 x 15-5/32 in. (RS3993)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-1/2 in. (PA3791FN)
- BALDWIN FILTERS Air Filter, 10-1/4 x 6 in. (PA671-1)
- BALDWIN FILTERS Air Filter, 19 17/32 in L, 11 in O.D. (PA30318)
- BALDWIN FILTERS Engine Air Filter, Panel Design (PA10046)
- WIX FILTERS Corrugated Style Air, 49275 (49275)
- Baldwin Filters Automotive Engine Air Filters