Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 1-1/32 H, 4-11/32" W
Mfr # PA30260
Zoro # G7501059
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters Yes
- Height 1 1/32 in
- Width 4 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30260
- Zoro # G7501059
- UPC # 00791440109544
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 1/32 in |
Width | 4 11/32 in |
Length | 15 21/32 in |
Overall Width | 4 11/32 in |
Overall Length | 15 21/32 in |
Overall Height | 1 1/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Filter Design | Panel |
Includes | Foam Pad |
Description/Special Features | Felt Air Element with Foam Pad |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Compatible Vehicle Make | International |
Product Type | Cabin Air Filter |
Media Material | Felt, Foam |
Use Location | Cabin |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | 4300, 7400, 7500, 7600 |
Fit Type | Vehicle Specific |
Compatible Manufacturer Part Number | 4300, 7400, 7500, 7600 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 1/32 in, Width 4 11/32 in, Length 15 21/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPICER Universal Joint; Non-Greaseable, 5-1350X (5-1350X)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT8445)
- GATES Tri-Power Belts, BX108 (BX108)
- DYNABRADE Drive Wheel, for Stndrd Abrasve Belt Tool (02693)
- BALDWIN FILTERS Radial Seal Inner Air Element, RS5479 (RS5479)
- BALDWIN FILTERS Air Filter, 11-1/8 x 12-1/2 in. (LL1637-FN)
- BALDWIN FILTERS Air Filter, 6-11/16" H, Oval (PA30118)
- BALDWIN FILTERS Air Filter, 5 x 1-5/16 in. (PA1627)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-3/8 in. (PA1821)
- BALDWIN FILTERS Air Filter, 27-3/8 x 6-3/8 in., PK4 (BA3965(4))
- BALDWIN FILTERS Air Filter, 7-5/8 x 15-21/32 in. (PA4709)
- Baldwin Filters Automotive Engine Air Filters