Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 1-1/2in. L x 5-3/16in. dia.
Mfr # PA5290
Zoro # G0383181
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Secondary Air Filter
- Air Filter Design Oval
- Element Only - Automotive Filters No
- Height 1 1/2 in
- Width 5-3/16 in to 10-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5290
- Zoro # G0383181
- UPC # 791440095229
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 1/2 in |
Width | 5-3/16 in to 10-5/16 in |
Length | 1 1/2 in |
Outside Dia. | 5 3/16 in |
Overall Height | 1 1/2 in |
Outside Diameter - Bottom | 10 5/16 in |
Details
Air Filter Type - Automotive | Engine Secondary Air Filter |
Air Filter Design | Oval |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Secondary Oval Air Element |
Filter Design | Axial Seal |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Caterpillar |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Buses |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Secondary Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 1 1/2 in, Width 5-3/16 in to 10-5/16 in, Length 1 1/2 in, Outside Dia. 5 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTHERS 12 Oz. California Gold Brazilian Carnauba Cleaner Wax Bottle, Yellow, Wax (5500)
- MITCO Oil Filter Cart Sm (264-48M)
- OBECO ObeCo OBPR-DM-DRSTPMAG-B Powder-Coated Magnetic Door Stop - Black (OBPR-DM-DRSTPMAG-B)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1053N (PB1053N)
- BALDWIN FILTERS Air Filter, 4-9/16 x 15-21/32 in. (PA1912)
- BALDWIN FILTERS Air Filter, 10-3/8 x 27 in. (PA2493)
- BALDWIN FILTERS Air Filter, 9-11/32 x 2-7/16 in. (PA4435)
- BALDWIN FILTERS Air Filter, 6-5/8 x 12-7/8 in. (PA1900)
- BALDWIN FILTERS Air Filter, 7-1/8 x 18-1/4 in. (PA2397)
- BALDWIN FILTERS Air Filter, 13-3/16" H, 13-3/16" L (PA30206)
- DONALDSON Air Filter, Primary Finned, P182072 (P182072)
- Baldwin Filters Automotive Engine Air Filters