Shop All Automotive Engine Air Filters
Baldwin Filters
Air Element, 9-3/4 x 2-1/3 in.
Mfr # PA4446
Zoro # G4865305
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 3/32 in
- Width 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4446
- Zoro # G4865305
- UPC # 791440089426
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 2 3/32 in |
Width | 9 3/4 in |
Length | 9 3/4 in |
Overall Width | 9 3/4 in |
Overall Height | 2 3/32 in |
Overall Length | 9 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Includes | Attached Gasket |
Type | Panel |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/32 in, Width 9 3/4 in, Length 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK HORSE 3" Diameter Tube Style, With Light Bar Mounting Plate/ With Third Brake Light, Polished (RB001SS)
- BELDEN Boot Kit (UJ-2000 BOOT)
- SCHLEY PRODUCTS Schley Products 88950 Univ. Vlv Adj. Tool - 1 0 Mm. Jm Nt (SLY-88950)
- PARKER Adapter, 1/4 in. Tube Size, 1.71 in. L (37PTCSP-4-6)
- BALDWIN FILTERS Air Filter, 13-7/8 x 24 in. (PA2559)
- BALDWIN FILTERS Air Filter, Panel, Element Only, 2-5/16" H (PA10391)
- BALDWIN FILTERS Air Filter, 6-3/32 x 13-5/16 in. (PA2392)
- BALDWIN FILTERS Air Filter, 3-1/4 x 7-1/4 in. (PA3895-FN)
- BALDWIN FILTERS Air Filter, 8-1/32 x 12 in. (PA2938)
- BALDWIN FILTERS Air Filter, Rectangular, 31/32" H, 7-3/4" W (PA10136)
- BALDWIN FILTERS Air Filter, 5-9/16 x 15-11/16 in. (RS3507)
- Baldwin Filters Automotive Engine Air Filters