Shop All Cabin Air Filters
Baldwin Filters
Air Element, 8 x 1-13/32 in.
Mfr # PA4474
Zoro # G5958407
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 13/32 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4474
- Zoro # G5958407
- UPC # 791440092532
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 1 13/32 in |
Width | 8 in |
Length | 9 27/32 in |
Overall Length | 9 27/32 in |
Overall Height | 1 13/32 in |
Overall Width | 8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | (2) Gaskets |
Description/Special Features | Cabin Air Element |
Filter Design | Panel |
Type | Element |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Use Location | Cabin |
Compatible Vehicle Type | Buses |
Compatible Vehicle Make | C-Max, Ford, Lincoln, Transit Connect |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 13/32 in, Width 8 in, Length 9 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Multi-Stack Disconnect, 16-14G, .250" PK15 (84-2392)
- DONALDSON Elbow, 90 Degree 3 In (76 Mm) Od-Id, P206340 (P206340)
- AUTOTEX Wiper Blade (78-26)
- WIX FILTERS Engine Oil Filter, 57561 (57561)
- BALDWIN FILTERS Air Filter, 23-29/32in. L x 9in. W (PA5283)
- BALDWIN FILTERS Air Filter, 4-9/16 x 1-13/16 in. (PA5403)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA3658)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-7/16 in. (PA5652)
- BALDWIN FILTERS Air Filter, 10-27/32 x 7-1/2 in. (PA2610)
- BALDWIN FILTERS Air Filter, 5-9/16 x 2-3/16 in. (PA5668)
- ATP Cabin Air Filter 2007-2012 Nissan Versa 1.8L, CF-162 (CF-162)
- Baldwin Filters Cabin Air Filters