Shop All Automotive Engine Air Filters
Baldwin Filters
Air Element, 7 x 2-1/2 in.
Mfr # PA4448
Zoro # G4864736
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 29/32 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4448
- Zoro # G4864736
- UPC # 791440089440
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 29/32 in |
Width | 7 in |
Length | 15 in |
Overall Length | 15 in |
Overall Width | 7 in |
Overall Height | 1 29/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Attached Gasket |
Description/Special Features | Panel Air Element |
Type | Panel |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 29/32 in, Width 7 in, Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Fuel Filter Oem 05-14 Vag Various, Pu936/1X (PU936/1X)
- GROTE Cable, PVC, 6 Cond, 16 ga., 500 ft. (82-5620)
- GROTE Micro2 Fuse, 10A, PK5 (82-ANT-10A)
- VELVAC Flat Mirror Glass Clip Pkg-Indv (709422)
- BALDWIN FILTERS Air Filter, 8-1/32 x 4-3/16 in. (PA2100)
- BALDWIN FILTERS Air Filter, 9-23/32 to 20-23/32 x 1-3/4in (PA632)
- BALDWIN FILTERS Crankcase Breather Filter, Rectangular (SA4142)
- BALDWIN FILTERS Air Filter, 9-13/32 x 31/32 in. (PA4701)
- BALDWIN FILTERS Air Filter, 5-31/32 x 8-5/32 in. (RS4161)
- BALDWIN FILTERS Air Filter, 5-3/8 x 3-1/8 in. (PA649)
- WIX FILTERS Corrugated Style Air, 49667 (49667)
- Baldwin Filters Automotive Engine Air Filters