Shop All Cabin Air Filters
Baldwin Filters
Air Element, 6-7/16 x 1-17/32 in.
Mfr # PA5697
Zoro # G5888416
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 17/32 in
- Width 6 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA5697
- Zoro # G5888416
- UPC # 791440092266
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 17/32 in |
Width | 6 7/16 in |
Length | 15 21/32 in |
Overall Length | 15 21/32 in |
Overall Width | 6 7/16 in |
Overall Height | 1 17/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Filter Design | Panel |
Type | Element |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Product Type | Cabin Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses, Construction Equipment |
Standards | ISO 9001:2015 |
Use Location | Cabin |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 17/32 in, Width 6 7/16 in, Length 15 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Pigtail Light Replacement, for 2-Pin (RP-43149)
- PENNZOIL Oil Motor Penn Plat 10W30 Qt (550022687/5063686)
- BUYERS PRODUCTS 4-Way 2-Position Solenoid Air Valve With Five 1/4 Inch NPT Ports (BAV050SA)
- SHAKESPEARE 495B Lift - and - Lay Mount (495-B)
- BALDWIN FILTERS Air Filter, 9-19/32 x 1-3/16 in. (PA4462)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 16-45/64in (PA5734)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-1/2 in (PA4475)
- BALDWIN FILTERS Air Element, 12-15/16 x 2-29/32 in. (PA5689)
- BALDWIN FILTERS Air Filter, 4-1/2 x 19/32 in. (PA5651)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-23/32in. L (PA5770)
- K&N Cabin Air Filter, Vf2000 (VF2000)
- Baldwin Filters Cabin Air Filters