Shop All Automotive Engine Air Filters
Baldwin Filters
Air Element, 6-1/2 x 17-1/3 in.
Mfr # RS5559
Zoro # G4865323
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 3/4 in
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS5559
- Zoro # G4865323
- UPC # 791440088641
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 3/4 in |
Width | 6 1/2 in |
Length | 6 3/5 in |
Outside Dia. | 5 1/2 in |
Overall Height | 15 3/4 in |
Outside Diameter - Bottom | 5 1/2 in |
Inside Diameter - Bottom | 3 3/4 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Inner Air Element |
Item | Automotive Air Filter |
Includes | 3 3/4 in Gasket |
Filter Design | Radial Seal |
Type | Radial Seal Inner |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Product Type | Engine Air Filter |
Use Location | Engine |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | 375, P425WI, R4IRD5AE, RS5558, VHP300WIR, XP375WIR |
Compatible Vehicle Make | Ingersoll-Rand |
Compatible Manufacturer Part Number | 375, P425WI, R4IRD5AE, RS5558, VHP300WIR, XP375WIR |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 3/4 in, Width 6 1/2 in, Length 6 3/5 in, Outside Dia. 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRP PRODUCTS P/S Hose-Return, Psh0401 (PSH0401)
- OTC Ball Joint Adapt (554403)
- HELLA MARINE Slim Line Courtesy Hi Intensity Blue White Bezel 12V (980502241)
- CARR 15-18 FORD TRANSIT VAN XP3 BLACK POWDER COAT PAIR STEP(SINGLE STEP) (451001-1)
- BALDWIN FILTERS Air Filter, 10 13/16 in H, 4 1/8 in W, 10 13/16 in L, 4 1/8 in Outside Dia (RS3704)
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-5/8 in. (PA1897)
- BALDWIN FILTERS Air Filter, 12-3/4 x 17 in. (PA2571)
- BALDWIN FILTERS Air Filter, 12-5/8" L, 6-11/16" W (PA10101)
- BALDWIN FILTERS Air Filter, 4-13/16 x 2-23/32 in. (PA4737)
- BALDWIN FILTERS Air Filter Element, 6-11/16" Height (PA30101)
- BALDWIN FILTERS Air Filter, 12-1/16 x 12-7/16 in. (PA2417-FN)
- Baldwin Filters Automotive Engine Air Filters