Shop All Cabin Air Filters
Baldwin Filters
Air Element, 12-15/16 x 2-29/32 in.
Mfr # PA5689
Zoro # G5872964
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 29/32 in
- Width 12 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5689
- Zoro # G5872964
- UPC # 791440092181
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 2 29/32 in |
Width | 12 15/16 in |
Length | 2 29/32 in |
Outside Dia. | 12 15/16 in |
Inside Diameter - Bottom | 9 9/16 in |
Outside Diameter - Bottom | 12 15/16 in |
Overall Height | 2 29/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 9 9/16 in Gasket |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Help prevent Dust and Pollutants from Entering the Cabin area of Vehicles |
Shape | Round |
Compatible Vehicle Make | John Deere |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses, Farm Equipment |
Use Location | Cabin |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 29/32 in, Width 12 15/16 in, Length 2 29/32 in, Outside Dia. 12 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME INTL AME International CheckMate, Loose Wheel Nut Indicator, Bag of 100, 38MM, Hi-Vis Yellow (62438-100)
- WHITECAP TEAK 3/4in Track Inside Corner Bulkhead Molding (60826)
- HALTEC Rigid Brass Valve Extension, 3" (867-3)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3506)
- BALDWIN FILTERS Air Filter, 5-9/16 x 2-3/16 in. (PA5668)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA2619)
- BALDWIN FILTERS Air Filter, 7-1/16 x 2-5/32 in. (PA5632)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-11/32 in. (PA3823)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-23/32in. L (PA5770)
- BALDWIN FILTERS Air Filter, 7-1/4 x 31/32 in. (PA4985)
- PUROLATOR Purolator PBC35644 PurolatorBOSS Premium Cabin Air Filter w Febreze (PBC35644)
- Baldwin Filters Cabin Air Filters