Shop All Automotive Engine Air Filters
Baldwin Filters
Air Element, 11-1/16 x 12-5/16 in.
Mfr # RS5693
Zoro # G6021163
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 12 5/16 in
- Width 9-25/32 in to 11-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5693
- Zoro # G6021163
- UPC # 791440092228
- Country of Origin Italy
- Category Automotive Engine Air Filters
Dimensions
Height | 12 5/16 in |
Width | 9-25/32 in to 11-1/16 in |
Length | 12 5/16 in |
Outside Dia. | 9-25/32 in to 11-1/16 in |
Outside Diameter | 9 25/32 in |
Outside Diameter - Bottom | 11 1/16 in |
Overall Height | 12 5/16 in |
Inside Diameter - Bottom | 7 11/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 12 5/16 in, Width 9-25/32 in to 11-1/16 in, Length 12 5/16 in, Outside Dia. 9-25/32 in to 11-1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 14 AWG 7 Conductor Stranded Trailer Cable 500 ft. BK (050042-7)
- MEVOTECH Lateral Link, Cms501283 (CMS501283)
- CTA MANUFACTURING PRO SWIVEL OIL FILTER WR - LARGE TRUCK (CTA2551)
- OLD WORLD INDUSTRIES BlueDef 55GAL Exh Fluid (DEF001)
- BALDWIN FILTERS Air Filter, 5-1/2 x 6-19/32 in. (BA5374)
- BALDWIN FILTERS Air Filter, 12-9/16 x 12-5/16 in. (PA2831)
- BALDWIN FILTERS Panel Air Element (PA10409)
- BALDWIN FILTERS Air Filter, 19-9/32 x 10-11/32 in. (PA2653)
- BALDWIN FILTERS Air Filter, 6-7/8 x 17-23/32 in. (RS3531)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 10-13/16in (PA5733)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-9/16 in. (LL2333)
- Baldwin Filters Automotive Engine Air Filters