Shop All Cabin Air Filters
Baldwin Filters
Air Element, 10-5/8 x 5/8 in.
Mfr # PA3825
Zoro # G5972811
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 12 19/32 in
- Width 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3825
- Zoro # G5972811
- UPC # 791440058071
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 12 19/32 in |
Width | 10 5/8 in |
Length | 12 19/32 in |
Overall Length | 12 19/32 in |
Overall Width | 10 5/8 in |
Overall Height | 5/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Caterpillar |
Use Location | Cabin |
Compatible Vehicle Type | Buses, Construction Equipment, Farm Equipment |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 12 19/32 in, Width 10 5/8 in, Length 12 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT216)
- MILTON Dual Head Dial Pressure Gauge, Brass (951)
- TAYLOR MADE FLEECE FND CVR NAVY BB 10X26 (9036)
- VELVAC Abs Cable 1/8, 2/10, 4/12 Ga X 100' (050037)
- BALDWIN FILTERS Air Filter, 8-11/32 x 31/32 in. (PA5359)
- BALDWIN FILTERS Air Filter, Element, Panel, 19-1/16in. L (PA5796)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 14-7/64 in (PA5765)
- BALDWIN FILTERS Air Filter, 5-9/16 x 2-3/16 in. (PA5668)
- BALDWIN FILTERS Air Filter, 4 x 2-9/16 in. (PA2601)
- BALDWIN FILTERS Air Filter, 7 x 1-3/8 in. (PA3777)
- HENGST Cabin Filter, E998Lc (E998LC)
- Baldwin Filters Cabin Air Filters