Shop All Automotive Engine Air Filters
Baldwin Filters
Air Breather Filter, 3-11/16 x 4-3/8 in.
Mfr # B369
Zoro # G9538907
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Spin-On
- Element Only - Automotive Filters No
- Height 4 3/8 in
- Width 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B369
- Zoro # G9538907
- UPC # 791440004283
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 4 3/8 in |
Width | 3 11/16 in |
Length | 4 3/8 in |
Outside Dia. | 3 11/16 in |
Overall Height | 4 3/8 in |
Inlet Connection Size | 3/4 in |
Outside Diameter - Bottom | 3 11/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Spin-On |
Element Only - Automotive Filters | No |
Includes | G381-A Integral Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Breather Spin-on |
Filter Design | Spin-On |
Type | Spin-on |
Features | Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks |
Shape | Round |
Media Material | Cellulose, Paper |
Product Type | Air Breather Filter |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 4 3/8 in, Width 3 11/16 in, Length 4 3/8 in, Outside Dia. 3 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFLEX USA UFlex M66 18' Fast Connect Rotary Steering Cable Universal (M66X18)
- FAIRCHILD INDUSTRIES 0914 Ford F150 Regular, Strd, Crew Cab Door Seal Front on body Front Driver Side, OEMBL3Z1520709B (F3096)
- BRIGGS & STRATTON Spark Plug (EMS) (691043)
- SKF Shaft Sleeve, Dia. 1.607 in. to 1.614 in. (99163)
- BALDWIN FILTERS Air Filter, 6-5/8 x 7-7/8 in. (PA1602)
- BALDWIN FILTERS Air Filter, 12-5/8 x 5-1/2 in. (PA2472)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13 in. (LL1642-2)
- BALDWIN FILTERS Air Filter, 12-3/4 x 17 in. (PA2571)
- BALDWIN FILTERS Inner Air Element, 4-3/32 x 10-29/32 in. (PA5468)
- BALDWIN FILTERS Air Filter, Design Rectangular, 8-13/32" W (PA32000)
- Baldwin Filters Automotive Engine Air Filters