Shop All Entry Handlesets without Locks
Baldwin
Estate Vintage Brass Handlesets
Mfr # 6301.033.0004
Zoro # G2308255
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vintage Brass
- Includes Deadbolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 6301.033.0004
- Zoro # G2308255
- Country of Origin China
- Category Entry Handlesets without Locks
Details
Item | Estate Vintage Brass Handlesets |
Finish | Vintage Brass |
Includes | Deadbolt |
Description
Item Estate Vintage Brass Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 219, Buna N, 0.13 In., PK100 (1RHH2)
- ZORO SELECT O-Ring, Dash 031, Silicone, 0.07 In., PK25 (U38883.006.0175)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230E626S4478S)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E62 26D)
- BALDWIN ESTATE Bismark Lifetime Brass Handlesets Lifetime Brass (6986.003.KT)
- BALDWIN ESTATE Tremont / Republic Bright Chrome Handlesets Bright Chrome (6796.260.KT)
- KWIKSET RH PASS Arlington Handleset Interior RH (815ANTNLRH-11P)
- KWIKSET PASS San Clemente Handleset Halifax Inte (815SCEHFL-11P)
- BALDWIN ESTATE Lakeshore Oil Rubbed Bronze Handlesets Oil Rubbed Bronze (6502.102.KCOS)
- KWIKSET Milan Lever W/ Round Rose Interior Single Cylinder Handleset Trim Iron Black Finish (966MILRDT-514)
- KWIKSET Clear Pack Avalon PASS Handleset Tustin (98150-001)
- Baldwin Entry Handlesets without Locks