Shop All Sliding Door Flush Pulls
Baldwin
Estate Vintage Brass Flush Ring Pull
Mfr # 0395.033
Zoro # G2074832
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vintage Brass
- Mounting Type Flush
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 0395.033
- Zoro # G2074832
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Estate Vintage Brass Pulls |
Finish | Vintage Brass |
Mounting Type | Flush |
Product Type | Pull |
Description
Estate Vintage Brass Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US4, Rectangle Stk (B571 606)
- SCHLAGE ELECTRONICS 1500lb Magnet, AVS (M490)
- KABA ILCO Plunger Door Holder, Cast Zinc, Brown, 7-3/4"H x 1-5/8"W (IL-PDDH-DU)
- KNAPE & VOGT DRAWER SLIDE SOFT CLS22"" (8450FMRP22)
- BALDWIN Estate Satin Black Flush Ring Pull (0397.190)
- BALDWIN Estate Lifetime Satin Nickel Flush Ring Pull (0397.056.SWL)
- BALDWIN Estate Antique Brass Flush Ring Pull (0397.050.SWL)
- BALDWIN Estate Satin Black Flush Pulls (0458.190)
- BALDWIN Estate Lifetime Satin Brass Flush Ring Pull (0397.044)
- BALDWIN Estate Lifetime Brass Flush Ring Pull (0397.003.SWL)
- DELTANA Flush Pull, Rect, Solid Brass, 7" X 1-7/8" X 3/8" Brushed Brass (FP7178U4)
- Baldwin Sliding Door Flush Pulls