Shop All Coat Hooks
Baldwin
Estate Vintage Brass Coat Hooks, Hook Height: 2.875"
Mfr # 0781.033
Zoro # G1878729
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Vintage Brass
- Hook Height 2.875"
- Projection 3-1/4"
- Basic Hook Material Brass
- Weight 1.1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0781.033
- Zoro # G1878729
- UPC # 00884011377418
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2.875" |
Details
Hook Item | Costume Hook |
Hook Finish | Vintage Brass |
Projection | 3-1/4" |
Basic Hook Material | Brass |
Weight | 1.1 lb. |
Item | Estate Vintage Brass Coat Hooks |
Description
Basic Hook Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 1 1/4 in W (48JR04)
- ZORO SELECT O-Ring, Buna N, Dash 240, 3-3/4, 4.012, PK25 (U38801.012.0375)
- ELESA Detent angles, CFVT.53 CH-5-80-1.7 (CFVT-CH-80)
- HICKORY HARDWARE Hinge SurFace Self Close, 2PK (P296-SC)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- BERENSON Prelude Brushed Nickel Coat Hook (8012-BPN-P)
- Baldwin Coat Hooks