Shop All Coat Hooks
Baldwin
Estate Vintage Brass Coat Hooks
Mfr # 0950.033
Zoro # G2307625
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Vintage Brass
- Hook Base Width 0.84"
- Mounting Door
- Basic Hook Material Solid Forged Brass
- Includes Wood Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0950.033
- Zoro # G2307625
- UPC # 00884011383983
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Base Width | 0.84" |
Details
Hook Item | Swivel Type Cabin Door Hook |
Item | Estate Vintage Brass Coat Hooks |
Hook Finish | Vintage Brass |
Mounting | Door |
Basic Hook Material | Solid Forged Brass |
Includes | Wood Screws |
Weight | 1.5 lb. |
Description
Basic Hook Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 362 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A362X25)
- VON DUPRIN Touchbar Rim, Medium Duty, 22 Series (22EO 4FT US28)
- PRIME-LINE Single Cylinder Deadbolt in Bronze Construction, 4-1/2 in., Brushed Chrome Single Pack (SE 15328)
- J.W. WINCO JW Winco WN9000 11TWP3 Leveling Feet (11TWP3)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HHL1)
- Baldwin Coat Hooks