Shop All Sliding Door Flush Pulls
Baldwin
Estate Venetian Bronze Flush Ring Pull
Mfr # 0397.112
Zoro # G2073931
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Mounting Type Flush
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 0397.112
- Zoro # G2073931
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Estate Venetian Bronze Pulls |
Finish | Venetian Bronze |
Mounting Type | Flush |
Product Type | Pull |
Description
Estate Venetian Bronze Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO OverThePanel DoubleGarment Hook, Sati (4167)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000401000S)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 6" (6SB26D)
- CAL-ROYAL Rim Exit Device, 36 Inch, Exit Only, Aluminum (2200EO36-ALUM)
- BALDWIN Estate Antique Brass Flush Ring Pull (0397.050.SWL)
- BALDWIN Estate Lifetime Satin Brass Flush Ring Pull (0397.044)
- BALDWIN Estate Venetian Bronze Flush Pulls (0458.112)
- BALDWIN Estate Lifetime Satin Nickel Flush Ring Pull (0397.056.SWL)
- BALDWIN Estate Satin Black Flush Pulls (0458.190)
- BALDWIN Estate Satin Black Flush Ring Pull (0397.190)
- DELTANA Flush Ring Pull, 2-1/2" X 1 7/8" Satin Chrome (FRP25U26D)
- Baldwin Pocket & Sliding Door Hardware