Shop All Sliding Door Edge Pulls
Baldwin
Estate Venetian Bronze Edge Pulls
Mfr # 0465.112
Zoro # G2073959
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 0465.112
- Zoro # G2073959
- UPC # 00829846244153
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Estate Venetian Bronze Edge Pulls |
Finish | Venetian Bronze |
Product Type | Pull |
Description
Estate Venetian Bronze Edge Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: 1 1/8" Thumb-Turn Mortise Cylinder, Standard Cam, Satin Chrome (ILCO-7181TK1-26D)
- BALDWIN ESTATE Lifetime Brass Keys and Keying Lifetime Brass (5755.003)
- LAB LAB: BEST IC-LONG SPRINGS, PK 100 (LAB-108BV1)
- SARGENT Sargent lock Case Elec FS 24V (8270-24V 26D)
- BALDWIN Estate Bright Chrome Edge Pulls (0465.260)
- BALDWIN Estate Lifetime Brass Edge Pulls (0465.003)
- BALDWIN Estate Lifetime Bright Nickel Edge Pulls (0465.055)
- BALDWIN Estate Satin Black Edge Pulls (0465.190)
- BALDWIN Estate Lifetime Satin Brass Edge Pulls (0465.044)
- BALDWIN Estate Antique Brass Edge Pulls (0465.050)
- DELTANA Edge Pull, 4" Brushed Brass (EP475U4)
- Baldwin Pocket & Sliding Door Hardware