Shop All Thumb Turns
Baldwin
Estate Unlacquered Brass Turns
Mfr # 8230.031.0510
Zoro # G2073399
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 8230.031.0510
- Zoro # G2073399
- Country of Origin China
- Category Thumb Turns
Details
Item | Estate Unlacquered Brass Turns |
Finish | Unlacquered Brass |
Description
Estate Unlacquered Brass Turns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Disc Magnet, Steel, 7 lb., 3/16 in. L (D110-20)
- DESIGNS OF DISTINCTION 3/4" Shallow Double Bead Tambour - White Oak (12"W x 96"L) (011296102WK1)
- EMTEK Stuttgart Lever Right Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19RH)
- SPD Welded Blade End Gas Spring (GSWB3785179)
- BALDWIN Estate Oil Rubbed Bronze Turns (6708.102.00022)
- BALDWIN Estate Lifetime Brass Turns (8230.003.0510)
- BALDWIN Estate Satin Brass with Brown Turns (8030.060.0510)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509027626L583363 (09509027626L583363)
- BALDWIN ESTATE Bright Chrome Turns Bright Chrome (6720.260)
- KENAURD Kenaurd: ZINC Thumb-Turn Mortise Cylinder - 1" - Aluminum Silver, PK 2 (STMC01-AL)
- KENAURD Kenaurd: ThumbTurn Mortise 1-1/2" - US3 (Gold) (KTMC04-US3)
- Baldwin Thumb Turns