Shop All Thumb Turns
Baldwin
Estate Unlacquered Brass Turns
Mfr # 8030.031.0510
Zoro # G2304712
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 8030.031.0510
- Zoro # G2304712
- Country of Origin China
- Category Thumb Turns
Details
Item | Estate Unlacquered Brass Turns |
Finish | Unlacquered Brass |
Description
Estate Unlacquered Brass Turns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Pull 86426US10B (86426US10B)
- PRIME-LINE Flush Screen Clips with Screws 12 Pack (PL 7738)
- ZORO SELECT 1 1/2 in 60 in H Continuous Hinge (2ZER1)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14ZN Safety Spr Snap (N350-510)
- BALDWIN Estate Satin Brass with Brown Turns (8030.060.0510)
- BALDWIN Estate Unlacquered Brass Turns (8230.031.0510)
- BALDWIN Estate Lifetime Brass Turns (8230.003.0510)
- GMS GMS:GMS ThumbTurn 1" Mortise - Brass (GMS-M100T-3-AR)
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Duronodic (TH1100-BT-DU)
- KENAURD Kenaurd: ZINC Thumb-Turn Mortise Cylinder - 1" - Duranodic Anodized Bronze, PK 2 (STMC01-DU)
- KENAURD Kenaurd: ThumbTurn Mortise 1-1/2" - 10B (Black) (KTMC04-10B)
- Baldwin Door Locks and Deadbolts