Shop All Dummy Entry Handlesets
Baldwin
Estate Unlacquered Brass Handlesets
Mfr # 85355.031.RFD
Zoro # G2303854
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unlacquered Brass
- Style Tubular
- Features Right Hand
- Function Full Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 85355.031.RFD
- Zoro # G2303854
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Estate Unlacquered Brass Handlesets |
Finish | Unlacquered Brass |
Style | Tubular |
Features | Right Hand |
Function | Full Dummy |
Description
Item Estate Unlacquered Brass Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Kyra 42" Oak and Metal Coat Hook with Shelf (ANKY24RBG)
- RENIN Renin 72 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3295PWPWE072080)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 2Shelf Lazy Susan for Corner Base Cabinets (LD-2262-32-11-1)
- HAGER Prime Coat Plate 336L (023330)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6976.190.RFD)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85327.003.LFD)
- DELANEY CONTEMPORARY Capri Polished Chrome Dummy Handleset, Polished Chrome (240822)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-L03)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85345.003.2LFD)
- Baldwin Door Locks and Deadbolts