Shop All Dummy Entry Handlesets
Baldwin
Estate Unlacquered Brass Handlesets
Mfr # 85355.031.LFD
Zoro # G2303890
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unlacquered Brass
- Style Tubular
- Features Left Hand
- Function Full Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 85355.031.LFD
- Zoro # G2303890
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Estate Unlacquered Brass Handlesets |
Finish | Unlacquered Brass |
Style | Tubular |
Features | Left Hand |
Function | Full Dummy |
Description
Item Estate Unlacquered Brass Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Command Black Large Picture Hanging Strips 16 lb 4 pk (17206BLK-ES)
- ORIGINAL LISHI ORIGINAL LISHI: 2 IN 1 PICK FOR AMERICAN LOCK PADLOCKS AM5 - ANTI-GLARE (OLS-AM5)
- DETEX Exit Alarm, 84" Door Height (ECL-230D)
- KEY-BAK Original Series Spinner Back, Black Front , 48 in. Cord, Removable Rotating Belt Clip, Split Ring End (0484-804)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (M514.112.LFD)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- KWIKSET Dummy San Clemente Exterior Handleset Ir (819SCELIP-514)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6976.190.RFD)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-L03)
- Baldwin Entry Door Handlesets