Shop All Dummy Entry Handlesets
Baldwin
Estate Unlacquered Brass Handlesets
Mfr # 85320.031.LFD
Zoro # G2303924
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unlacquered Brass
- Style Tubular
- Features Left Hand
- Function Full Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 85320.031.LFD
- Zoro # G2303924
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Estate Unlacquered Brass Handlesets |
Finish | Unlacquered Brass |
Style | Tubular |
Features | Left Hand |
Function | Full Dummy |
Description
Item Estate Unlacquered Brass Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE 40360102628 Mortise Cylinder for MS Lock; 4900; and 2190 Keyed Alike Clear Anodized Aluminum (40360102628)
- HES HES 5000 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (5000-501 630)
- LAUREY 256mm Kensington Pull, Oil Rubbed Bronze (86766)
- CODEL DOORS 36" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (3068pri8444)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85345.003.2LFD)
- KWIKSET Tavaris Dummy Exterior Handleset Bright (802TVHLIP-26)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6976.190.RFD)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-L03)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85327.003.LFD)
- Baldwin Dummy Entry Handlesets