Shop All Keyed Entry Handlesets
Baldwin
Estate Unlacquered Brass Handlesets
Mfr # 85320.031.LDBL
Zoro # G2303820
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unlacquered Brass
- Style Tubular
- Features Left Hand
- Function Double Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 85320.031.LDBL
- Zoro # G2303820
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Estate Unlacquered Brass Handlesets |
Finish | Unlacquered Brass |
Style | Tubular |
Features | Left Hand |
Function | Double Cylinder |
Description
Item Estate Unlacquered Brass Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 16 PK (1732AD)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, T0001 Key, For Material Thickness 5/8 in (1XRZ6)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 9/16 in Grid Size, 10 PK (2776B)
- HICKORY HARDWARE Backplate Pull 3 Inch Center to Center (P329-ST)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6321.102.L)
- BALDWIN ESTATE Entry Handlesets Vintage Brass (6573.033.ENTR)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6802.003.R)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM619ACC LH)
- BALDWIN ESTATE Single Cylinder Entry Handlesets Venetian Bronze (85385.112.2RH)
- EMTEK Lifetime Brass Handleset 4323SFPVDLH (4323SFPVDLH)
- BALDWIN PRESTIGE Baldwin Prestige 180AEHXCYKARB15SV1 Comp (91800-039)
- Baldwin Door Locks and Deadbolts