Shop All Coat Hooks
Baldwin
Estate Unlacquered Brass Coat Hooks, Hook Height: 5.375"
Mfr # 0742.031
Zoro # G2303023
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Non Lacquered Brass
- Hook Height 5.375"
- Projection 3-1/2"
- Basic Hook Material Brass
- Weight 0.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0742.031
- Zoro # G2303023
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 5.375" |
Details
Hook Item | Costume Hook |
Hook Finish | Non Lacquered Brass |
Projection | 3-1/2" |
Basic Hook Material | Brass |
Weight | 0.5 lb. |
Item | Estate Unlacquered Brass Coat Hooks |
Description
Basic Hook Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESSFACTORY 2009-2014 Acura TL / 4-Button Smart Key SHELL w/ Emergency Key/ PN72147-TK4-A81 / M3N5WY8145 (SKS-ACU-8145)
- LAMP 1-1/32" W x 5/8" H Stainless steel Torque Hinge (HG-TB20L)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024108N)
- PRIME-LINE Black Plastic Screen Door Latch and Pull with Security Lock, for Anjac Doors (Single Pack) (A 108)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- ZORO SELECT Coat Hook, 2 Hook Ends, White (1XNE3)
- Baldwin Coat Hooks