Shop All Coat Hooks
Baldwin
Estate Unlacquered Brass Coat Hooks, Hook Height: 2.875"
Mfr # 0781.031
Zoro # G2303041
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Brass
- Hook Finish Non Lacquered Brass
- Hook Height 2.875"
- Projection 3-1/4"
- Weight 1.1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0781.031
- Zoro # G2303041
- UPC # 00829846301245
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2.875" |
Details
Hook Item | Costume Hook |
Basic Hook Material | Brass |
Hook Finish | Non Lacquered Brass |
Projection | 3-1/4" |
Weight | 1.1 lb. |
Item | Estate Unlacquered Brass Coat Hooks |
Description
Basic Hook Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KD Titanium)
- RAYMOND Die Spring, Medium Duty, 2x7 In (103828)
- DON-JO 1-5/8" x 4-1/2" 16 Gauge Hinge Shim (HS060PC)
- COMMAND ACCESS TECHNOLOGIES Electrified Hinges (ETH4W4545 613 CH-BB79)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- PRIME-LINE Coat Hook, 3 in. Projection, Cast Stainless Steel Construction Single Pack (656-9537)
- Baldwin Coat Hooks