Shop All Coat Hooks
Baldwin
Estate Unlacquered Brass Coat Hooks
Mfr # 0951.031
Zoro # G1876714
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Non Lacquered Brass
- Hook Base Width 1.125"
- Mounting Door
- Basic Hook Material Solid Forged Brass
- Includes Wood Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0951.031
- Zoro # G1876714
- UPC # 00723079157726
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Base Width | 1.125" |
Details
Hook Item | Swivel Type Cabin Door Hook |
Item | Estate Unlacquered Brass Coat Hooks |
Hook Finish | Non Lacquered Brass |
Mounting | Door |
Basic Hook Material | Solid Forged Brass |
Includes | Wood Screws |
Weight | 3.4 lb. |
Description
Basic Hook Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1367H)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Roller Guide, Wall Mounted, Flat Black (BARN-RGD FBL)
- BANJO Gasket, 125 psi, 2 In (200G)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK10 (1RGU5)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- IVES COMMERCIAL Aluminum Coat and Hat Hook Bright Brass Finish (571A3)
- Baldwin Coat Hooks