Shop All Coat Hooks
Baldwin
Estate Unlacquered Brass Coat Hooks
Mfr # 0950.031
Zoro # G2303181
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Non Lacquered Brass
- Hook Base Width 0.84"
- Mounting Door
- Basic Hook Material Solid Forged Brass
- Includes Wood Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 0950.031
- Zoro # G2303181
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Base Width | 0.84" |
Details
Hook Item | Swivel Type Cabin Door Hook |
Item | Estate Unlacquered Brass Coat Hooks |
Hook Finish | Non Lacquered Brass |
Mounting | Door |
Basic Hook Material | Solid Forged Brass |
Includes | Wood Screws |
Weight | 1.5 lb. |
Description
Basic Hook Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 34x14x94 Mill Frame (PL 14092)
- CECO Flush Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL26 68 x CYL-ST-18ga)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated, Catch/Latch Length: 21/32" (1XPF4)
- BARSKA Lock Box with Combination Lock, 160 Keys (CB13602)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- SURE-LOC HARDWARE Sure-Loc Hardware Small Pilltop Coat Hook, Satin Nickel (RH6 15)
- Baldwin Coat Hooks