Shop All Coat Hooks
Baldwin
Estate Satin Nickel Coat Hooks, Projection: 3-1/4"
Mfr # 0781.150
Zoro # G2300695
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Satin Nickel
- Hook Height 2.875"
- Projection 3-1/4"
- Weight 1.1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0781.150
- Zoro # G2300695
- UPC # 00723079147383
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2.875" |
Details
Hook Item | Costume Hook |
Hook Finish | Satin Nickel |
Projection | 3-1/4" |
Weight | 1.1 lb. |
Item | Estate Satin Nickel Coat Hooks |
Description
Estate Satin Nickel Coat Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2236)
- BLUM Spacer for 38 Series Compact Hinges (36.3515)
- CECO Narrow Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL28 70 x MORT-CE-18ga)
- TRIMCO UL Semi-Automatic Flush Bolt for Metal Doors (3820.626/630)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- HICKORY HARDWARE Coat Hook Single 7/8 Inch Center to Center (P25021-CH)
- Baldwin Coat Hooks