Shop All Coat Hooks
Baldwin
Estate Satin Nickel Coat Hooks, Hook Height: 5.375"
Mfr # 0742.150
Zoro # G2300652
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Satin Nickel
- Hook Height 5.375"
- Projection 3-1/2"
- Weight 0.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0742.150
- Zoro # G2300652
- UPC # 00723079157467
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 5.375" |
Details
Hook Item | Costume Hook |
Hook Finish | Satin Nickel |
Projection | 3-1/2" |
Weight | 0.5 lb. |
Item | Estate Satin Nickel Coat Hooks |
Description
Estate Satin Nickel Coat Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Stop Door Zinc Plated (N215-905)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5LF)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-22)
- PRIMELINE TOOLS 50 lb., Orange Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12279)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- ZORO SELECT Coat and Hat Hook, Bronze, L 2 3/4 In (1XNH2)
- Baldwin Coat Hooks