Shop All Thumb Turns
Baldwin
Estate Satin Brass with Brown Turns
Mfr # 8040.060.0510
Zoro # G2298175
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 8040.060.0510
- Zoro # G2298175
- Country of Origin China
- Category Thumb Turns
Details
Item | Estate Satin Brass with Brown Turns |
Finish | Brown |
Description
Estate Satin Brass with Brown Turns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, 7 ft, Black (319CN84)
- SPEC Extension Spring, Music Wire, PK2 (E10000854500M)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH5)
- ZORO SELECT O-Ring, Viton, 12.3mm OD, PK25 (1RHR1)
- BALDWIN Estate Satin Brass with Brown Turns (8030.060.0510)
- BALDWIN Estate Lifetime Brass Turns (8230.003.0510)
- BALDWIN Estate Unlacquered Brass Turns (8230.031.0510)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509027626L583363 (09509027626L583363)
- KENAURD Kenaurd: ThumbTurn Mortise 1-1/4" - 10B (Black) (KTMC03-10B)
- GMS GMS:GMS ThumbTurn 1" Mortise - 26D (GMS-M100T-26D-AR)
- BALDWIN ESTATE Lifetime Brass Turns Lifetime Brass (6720.003)
- Baldwin Deadbolt Locks and Deadlatches