Shop All Sliding Door Flush Pulls
Baldwin
Estate Satin Brass with Brown Flush Ring Pull
Mfr # 0393.060
Zoro # G2297292
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Color Brown
- Mounting Type Flush
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 0393.060
- Zoro # G2297292
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Estate Satin Brass with Brown Pulls |
Finish | Satin Brass |
Color | Brown |
Mounting Type | Flush |
Product Type | Pull |
Description
Estate Satin Brass with Brown Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 114 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT114X1000)
- PRIME-LINE Brass-Plated Strike, Reinforcing Kit 1 Kit (U 9989)
- MIDWEST FASTENER 7/16" x 1-7/16" x .040" WG Steel Compression Springs 1 12PK (18506)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Oil Rubbed Bronze (MDHF25U10B)
- BALDWIN Estate Lifetime Satin Brass Flush Ring Pull (0397.044)
- BALDWIN Estate Venetian Bronze Flush Pulls (0458.112)
- BALDWIN Estate Lifetime Brass Flush Ring Pull (0397.003.SWL)
- BALDWIN Estate Satin Black Flush Pulls (0458.190)
- BALDWIN Estate Satin Black Flush Ring Pull (0397.190)
- BALDWIN Estate Lifetime Satin Nickel Flush Ring Pull (0397.056.SWL)
- ROCKWOOD Locking Pocket Pull Handle, Brass, Chrome, Clips/Fasteners (891.26D)
- Baldwin Pocket & Sliding Door Hardware