Shop All Sliding Door Flush Pulls
Baldwin
Estate Satin Brass with Brown Flush Ring Pull
Mfr # 0392.060
Zoro # G2070815
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Color Brown
- Mounting Type Flush
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 0392.060
- Zoro # G2070815
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Estate Satin Brass with Brown Pulls |
Finish | Satin Brass |
Color | Brown |
Mounting Type | Flush |
Product Type | Pull |
Description
Estate Satin Brass with Brown Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Electronic Lock, Satin Chrome, 12 Button (CO100993R70 KP RHO 626 PD)
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6325KA)
- ZORO SELECT Disc Spring, Wave, 3, High Carbon Steel (1UAE8)
- AMERIMAX HOME PRODUCTS Univ ALU Leaf Strainer (21348)
- BALDWIN Estate Lifetime Brass Flush Ring Pull (0397.003.SWL)
- BALDWIN Estate Satin Black Flush Ring Pull (0397.190)
- BALDWIN Estate Venetian Bronze Flush Pulls (0458.112)
- BALDWIN Estate Lifetime Satin Brass Flush Ring Pull (0397.044)
- BALDWIN Estate Satin Black Flush Pulls (0458.190)
- BALDWIN Estate Antique Brass Flush Ring Pull (0397.050.SWL)
- DELTANA Round Flush Pull Bright Nickel 2-3/8" (FP238U14)
- Baldwin Sliding Door Flush Pulls